{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z FINE | |
Tooth type abbreviation | Z FINE | |
Toothing grit designation | very fine | |
Tool material | Carbide | |
Shape | A1020 | |
Shape description | Cylindrical without end cut | |
Head ⌀ | 10 mm | |
Head length | 20 mm | |
Overall length | 60 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540440 A1020 | |
EAN / GTIN | 4045197679918 | |
Manufacturer number | 540440 A1020 |
This article |
Recommendations |
|||
---|---|---|---|---|
Burr Z FINE − very fine, Carbide, Type: A1020 |
||||
Overall length | 60 mm | 64 mm | 60 mm | 60 mm |
Head ⌀ | 10 mm | 9.5 mm | 10 mm | 10 mm |
Tool material | Carbide | Carbide | Carbide TiAlN | Carbide |
Toothing grit designation | very fine | medium | medium | medium |
Series | Tooth configuration Z FINE | Tooth configuration Z7 | GARANT Master Uni | GARANT Master Uni |
Type of product | Burr | Burr | Burr | Burr |
Head length | 20 mm | 19 mm | 20 mm | 20 mm |