{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z FINE | |
Tooth type abbreviation | Z FINE | |
Toothing grit designation | very fine | |
Tool material | Carbide | |
Shape | M1020 | |
Shape description | pointed cone | |
Head ⌀ | 10 mm | |
Head length | 20 mm | |
Overall length | 60 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540440 M1020 | |
EAN / GTIN | 4045197966797 | |
Manufacturer number | 540440 M1020 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Burr Z FINE − very fine, Carbide, Type: M1020 |
|||||
Shape description | pointed cone | pointed cone | pointed cone | pointed cone | pointed cone |
Overall length | 60 mm | 60 mm | 64 mm | 60 mm | 60 mm |
Head ⌀ | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm |
Toothing grit designation | very fine | coarse | medium | medium | medium |
Series | Tooth configuration Z FINE | Tooth configuration Z1 | Tooth configuration Z7 | GARANT Master Uni | GARANT Master Uni |
Type of product | Burr | Burr | Burr | Burr | Burr |
Head length | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm |