• The item cannot be ordered due to missing prices.

Burr Z FINE − very fine, Carbide, Type: C1225

Article no.: 540440 C1225

Select article variation and quantity

Type Unit price incl. VAT
  • Shank ⌀: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Tooth configuration Z FINE
Tooth type abbreviation Z FINE
Toothing grit designation very fine
Tool material Carbide
Shape C1225
Shape description Ball nose
Head ⌀ 12 mm
Head length 25 mm
Overall length 65 mm
Shank ⌀ 6 mm
Type of product Burr

Identification numbers & Classifications

Article number 540440 C1225
EAN / GTIN 4045197679888
Manufacturer number 540440 C1225

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 

Description

Version:

Shank ⌀ 6 mm.
GARANT burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide.
Cylindrical ball nose shape (WRC)

Application:

Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation.

Downloads & documents

Compare with similar products

This article


Recommendations


Burr Z FINE − very fine, Carbide, Type: C1225

Burr Z FINE − very fine, Carbide, Type: C1225

Shape C1225 C1225 C1225 C1225
Overall length 65 mm 65 mm 65 mm 65 mm
Head ⌀ 12 mm 12 mm 12 mm 12 mm
Tool material Carbide Carbide Carbide Carbide
Tooth type abbreviation Z FINE Z5 Z1 Z9
Shank ⌀ 6 mm 6 mm 6 mm 6 mm
Head length 25 mm 25 mm 25 mm 25 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart