{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z FINE | |
Tooth type abbreviation | Z FINE | |
Toothing grit designation | very fine | |
Tool material | Carbide | |
Shape | F1020 | |
Shape description | Round arch | |
Head ⌀ | 10 mm | |
Head length | 20 mm | |
Overall length | 60 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540440 F1020 | |
EAN / GTIN | 4045197679956 | |
Manufacturer number | 540440 F1020 |
This article |
Recommendations |
||
---|---|---|---|
Burr Z FINE − very fine, Carbide, Type: F1020 |
|||
Shape description | Round arch | round arch | round arch |
Overall length | 60 mm | 60 mm | 60 mm |
Head ⌀ | 10 mm | 10 mm | 10 mm |
Toothing grit designation | very fine | very coarse (NF/Alu) | medium |
Shank ⌀ | 6 mm | 6 mm | 6 mm |
Type of product | Burr | Burr | Burr |
Head length | 20 mm | 20 mm | 20 mm |