• The item cannot be ordered due to missing prices.

Burr Z FINE − very fine, Carbide, Type: G1020

Article no.: 540440 G1020

Select article variation and quantity

Type Unit price incl. VAT
  • Shank ⌀: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Tooth configuration Z FINE
Tooth type abbreviation Z FINE
Toothing grit designation very fine
Tool material Carbide
Shape G1020
Shape description Pointed arch
Head ⌀ 10 mm
Head length 20 mm
Overall length 60 mm
Shank ⌀ 6 mm
Type of product Burr

Identification numbers & Classifications

Article number 540440 G1020
EAN / GTIN 4045197725790
Manufacturer number 540440 G1020

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 

Description

Version:

Shank ⌀ 6 mm.
GARANT burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide.

Application:

Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation.

Downloads & documents

Compare with similar products

This article


Recommendations


Burr Z FINE − very fine, Carbide, Type: G1020

Burr Z FINE − very fine, Carbide, Type: G1020

Shape description Pointed arch Pointed arch Pointed arch
Head ⌀ 10 mm 10 mm 10 mm
Tool material Carbide Carbide Carbide
Toothing grit designation very fine coarse medium
Shank ⌀ 6 mm 6 mm 6 mm
Type of product Burr Burr Burr
Head length 20 mm 20 mm 20 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart