{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z FINE | |
Tooth type abbreviation | Z FINE | |
Toothing grit designation | very fine | |
Tool material | Carbide | |
Shape | M0618 | |
Shape description | pointed cone | |
Head ⌀ | 6 mm | |
Head length | 18 mm | |
Overall length | 50 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540440 M0618 | |
EAN / GTIN | 4045197966780 | |
Manufacturer number | 540440 M0618 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Burr Z FINE − very fine M0618 |
|||||
Shape description | pointed cone | pointed cone | pointed cone | pointed cone | pointed cone |
Overall length | 50 | 50 | 50 | 50 | 50 |
Head ⌀ | 6 | 6 | 6 | 6 | 6 |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide TiAlN |
Toothing grit designation | very fine | fine | medium | medium | medium |
Shank ⌀ | 6 | 6 | 6 | 6 | 6 |
Series | Tooth configuration Z FINE | Tooth configuration Z5 | Tooth configuration Z7 | GARANT Master Uni | GARANT Master Uni |