{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z FINE | |
Tooth type abbreviation | Z FINE | |
Toothing grit designation | very fine | |
Tool material | Carbide | |
Shape | M1225 | |
Shape description | pointed cone | |
Head ⌀ | 12 mm | |
Head length | 25 mm | |
Overall length | 65 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540440 M1225 | |
EAN / GTIN | 4045197967206 | |
Manufacturer number | 540440 M1225 |
This article |
Recommendations |
|||
---|---|---|---|---|
Burr Z FINE − very fine, Carbide, Type: M1225 |
||||
Shape description | pointed cone | pointed cone | pointed cone | pointed cone |
Head ⌀ | 12 mm | 12 mm | 12 mm | 12 mm |
Toothing grit designation | very fine | medium | medium | medium |
Shank ⌀ | 6 mm | 6 mm | 6 mm | 6 mm |
Series | Tooth configuration Z FINE | Tooth configuration Z7 | GARANT Master Uni | GARANT Master Uni |
Type of product | Burr | Burr | Burr | Burr |
Head length | 25 mm | 25 mm | 25 mm | 25 mm |