{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z FINE | |
Tooth type abbreviation | Z FINE | |
Toothing grit designation | very fine | |
Tool material | Carbide | |
Shape | F0820 | |
Shape description | Round arch | |
Head ⌀ | 8 mm | |
Head length | 20 mm | |
Overall length | 60 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540440 F0820 | |
EAN / GTIN | 4045197679949 | |
Manufacturer number | 540440 F0820 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Burr Z FINE − very fine, Carbide, Type: F0820 |
||||||
Shape description | Round arch | Round arch | round arch | round arch | round arch | round arch |
Overall length | 60 mm | 65 mm | 65 mm | 65 mm | 60 mm | 60 mm |
Head ⌀ | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide TiAlN |
Shank ⌀ | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |
Type of product | Burr | Burr | Burr | Burr | Burr | Burr |
Head length | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm |