{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z1 | |
Tooth type abbreviation | Z1 | |
Toothing grit designation | coarse | |
Tool material | Carbide | |
Shape | G1020 | |
Shape description | Pointed arch | |
Head ⌀ | 10 mm | |
Head length | 20 mm | |
Overall length | 60 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540600 G1020 | |
EAN / GTIN | 4045197155863 | |
Manufacturer number | 540600 G1020 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Burr Z1 - coarse, Carbide, Type: G1020 |
||||||
Shape description | Pointed arch | Pointed arch | Pointed arch | Pointed arch | Pointed arch | Pointed arch |
Head ⌀ | 10 mm | 10 mm | 9.5 mm | 9.6 mm | 10 mm | 10 mm |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide TiAlN |
Toothing grit designation | coarse | very fine | medium | coarse | medium | medium |
Shank ⌀ | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |
Type of product | Burr | Burr | Burr | Burr | Burr | Burr |
Head length | 20 mm | 20 mm | 19 mm | 19 mm | 20 mm | 20 mm |