{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z1 | |
Tooth type abbreviation | Z1 | |
Toothing grit designation | coarse | |
Tool material | Carbide | |
Shape | C1020 | |
Shape description | Ball nose | |
Head ⌀ | 10 mm | |
Head length | 20 mm | |
Overall length | 60 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540600 C1020 | |
EAN / GTIN | 4045197155795 | |
Manufacturer number | 540600 C1020 |
This article |
Recommendations |
|||
---|---|---|---|---|
Burr Z1 - coarse C1020 |
||||
Shape | C1020 | C1020 | C1020 | C1020 |
Shape description | Ball nose | ball nose | ball nose | ball nose |
Overall length | 60 | 60 | 60 | 60 |
Head ⌀ | 10 | 10 | 10 | 10 |
Tool material | Carbide | Carbide | Carbide | Carbide |
Shank ⌀ | 6 | 6 | 6 | 6 |
Type of product | Burr | Burr | Burr | Burr |