• The item cannot be ordered due to missing prices.

Burr Z1 - coarse, Carbide, Type: F1225

Article no.: 540600 F1225

Select article variation and quantity

Type Unit price incl. VAT
  • Shank ⌀: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Tooth configuration Z1
Tooth type abbreviation Z1
Toothing grit designation coarse
Tool material Carbide
Shape F1225
Shape description round arch
Head ⌀ 12 mm
Head length 25 mm
Overall length 65 mm
Shank ⌀ 6 mm
Type of product Burr

Identification numbers & Classifications

Article number 540600 F1225
EAN / GTIN 4045197155849
Manufacturer number 540600 F1225

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 

Description

Version:

Shank ⌀ 6 mm.
GARANT burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide.
Round arch shape (RBF).

Application:

Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation.

Downloads & documents

Compare with similar products

This article


Recommendations


Burr Z1 - coarse, Carbide, Type: F1225

Burr Z1 - coarse, Carbide, Type: F1225

Shape description round arch round arch round arch round arch
Overall length 65 mm 65 mm 65 mm 65 mm
Head ⌀ 12 mm 12 mm 12 mm 12 mm
Tool material Carbide Carbide Carbide Carbide
Toothing grit designation coarse very fine very coarse (NF/Alu) medium
Type of product Burr Burr Burr Burr
Head length 25 mm 25 mm 25 mm 25 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart