{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z1 | |
Tooth type abbreviation | Z1 | |
Toothing grit designation | coarse | |
Tool material | Carbide | |
Shape | D1009 | |
Shape description | ball | |
Head ⌀ | 10 mm | |
Head length | 9 mm | |
Overall length | 49 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540600 D1009 | |
EAN / GTIN | 4045197155825 | |
Manufacturer number | 540600 D1009 |
This article |
Recommendations |
|||
---|---|---|---|---|
Burr Z1 - coarse, Carbide, Type: D1009 |
||||
Shape description | ball | ball | Ball | ball |
Overall length | 49 mm | 49 mm | 49 mm | 49 mm |
Head ⌀ | 10 mm | 10 mm | 10 mm | 10 mm |
Toothing grit designation | coarse | fine | very coarse (NF/Alu) | medium |
Shank ⌀ | 6 mm | 6 mm | 6 mm | 6 mm |
Type of product | Burr | Burr | Burr | Burr |
Head length | 9 mm | 9 mm | 9 mm | 9 mm |