• The item cannot be ordered due to missing prices.

Burr Z1 - coarse, Carbide, Type: D0605

Article no.: 540600 D0605

Select article variation and quantity

Type Unit price incl. VAT
  • Shank ⌀: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Tooth configuration Z1
Tooth type abbreviation Z1
Toothing grit designation coarse
Tool material Carbide
Shape D0605
Shape description Ball
Head ⌀ 6 mm
Head length 5 mm
Overall length 50 mm
Shank ⌀ 6 mm
Type of product Burr

Identification numbers & Classifications

Article number 540600 D0605
EAN / GTIN 4045197155818
Manufacturer number 540600 D0605

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 

Description

Version:

Shank ⌀ 6 mm.
GARANT burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide.
Ball shape (KUD)

Application:

Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation.

Downloads & documents

Compare with similar products

This article


Recommendations


Burr Z1 - coarse, Carbide, Type: D0605

Burr Z1 - coarse, Carbide, Type: D0605

Shape description Ball Ball ball ball ball ball
Overall length 50 mm 50 mm 50 mm 50 mm 50 mm 50 mm
Head ⌀ 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm
Tool material Carbide Carbide Carbide Carbide Carbide Carbide TiAlN
Toothing grit designation coarse fine medium coarse medium medium
Shank ⌀ 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm
Type of product Burr Burr Burr Burr Burr Burr

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart