{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z1 | |
Tooth type abbreviation | Z1 | |
Toothing grit designation | coarse | |
Tool material | Carbide | |
Shape | C1225 | |
Shape description | ball nose | |
Head ⌀ | 12 mm | |
Head length | 25 mm | |
Overall length | 65 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540600 C1225 | |
EAN / GTIN | 4045197155801 | |
Manufacturer number | 540600 C1225 |
This article |
Recommendations |
|||
---|---|---|---|---|
Burr Z1 - coarse C1225 |
||||
Shape | C1225 | C1225 | C1225 | C1225 |
Head ⌀ | 12 | 12 | 12 | 12 |
Tool material | Carbide | Carbide | Carbide | Carbide |
Tooth type abbreviation | Z1 | Z5 | Z FINE | Z9 |
Toothing grit designation | coarse | fine | very fine | very coarse (NF/Alu) |
Shank ⌀ | 6 | 6 | 6 | 6 |
Type of product | Burr | Burr | Burr | Burr |