{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z5 | |
Tooth type abbreviation | Z5 | |
Toothing grit designation | fine | |
Tool material | Carbide | |
Shape | C1225 | |
Shape description | ball nose | |
Head ⌀ | 12 mm | |
Head length | 25 mm | |
Overall length | 65 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540400 C1225 | |
EAN / GTIN | 4045197155412 | |
Manufacturer number | 540400 C1225 |
This article |
Recommendations |
|||
---|---|---|---|---|
Burr Z5 − fine, Carbide, Type: C1225 |
||||
Shape | C1225 | C1225 | C1225 | C1225 |
Overall length | 65 mm | 65 mm | 65 mm | 65 mm |
Head ⌀ | 12 mm | 12 mm | 12 mm | 12 mm |
Tool material | Carbide | Carbide | Carbide | Carbide |
Tooth type abbreviation | Z5 | Z FINE | Z1 | Z9 |
Shank ⌀ | 6 mm | 6 mm | 6 mm | 6 mm |
Head length | 25 mm | 25 mm | 25 mm | 25 mm |