{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Tooth configuration Z5 | |
Tooth type abbreviation | Z5 | |
Toothing grit designation | fine | |
Tool material | Carbide | |
Shape | A0616 | |
Shape description | Cylindrical without end cut | |
Head ⌀ | 6 mm | |
Head length | 16 mm | |
Overall length | 50 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540400 A0616 | |
EAN / GTIN | 4045197155351 | |
Manufacturer number | 540400 A0616 |
This article |
Recommendations |
|||
---|---|---|---|---|
Burr Z5 − fine A0616 |
||||
Shape description | Cylindrical without end cut | Cylindrical without end cut | Cylindrical, without end cut | Cylindrical, without end cut |
Head ⌀ | 6 | 6 | 6 | 6 |
Tool material | Carbide | Carbide | Carbide | Carbide TiAlN |
Toothing grit designation | fine | medium | medium | medium |
Shank ⌀ | 6 | 6 | 6 | 6 |
Type of product | Burr | Burr | Burr | Burr |
Head length | 16 | 18 | 16 | 16 |