• The item cannot be ordered due to missing prices.

Burr Z5 − fine, Carbide, Type: AS1020

Article no.: 540400 AS1020

Select article variation and quantity

Type Unit price incl. VAT
  • Shank ⌀: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Tooth configuration Z5
Tooth type abbreviation Z5
Toothing grit designation fine
Tool material Carbide
Shape AS1020
Shape description Cylindrical with end cut
Head ⌀ 10 mm
Head length 20 mm
Overall length 60 mm
Shank ⌀ 6 mm
Type of product Burr

Identification numbers & Classifications

Article number 540400 AS1020
EAN / GTIN 4045197155382
Manufacturer number 540400 AS1020

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
Ti
 
GG(G)
 

Description

Version:

Shank ⌀ 6 mm.
GARANT burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide.
Cylindrical shape (ZYAS), with end cut.

Application:

Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart