{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z5 | |
Tooth type abbreviation | Z5 | |
Toothing grit designation | fine | |
Tool material | Carbide | |
Shape | A1225 | |
Shape description | Cylindrical without end cut | |
Head ⌀ | 12 mm | |
Head length | 25 mm | |
Overall length | 65 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540400 A1225 | |
EAN / GTIN | 4045197155368 | |
Manufacturer number | 540400 A1225 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Burr Z5 − fine, Carbide, Type: A1225 |
|||||
Overall length | 65 mm | 65 mm | 70 mm | 65 mm | 65 mm |
Head ⌀ | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm |
Tool material | Carbide | Carbide | Carbide | Carbide TiAlN | Carbide |
Toothing grit designation | fine | very fine | medium | medium | medium |
Shank ⌀ | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |
Series | Tooth configuration Z5 | Tooth configuration Z FINE | Tooth configuration Z7 | GARANT Master Uni | GARANT Master Uni |
Type of product | Burr | Burr | Burr | Burr | Burr |