• The item cannot be ordered due to missing prices.

Burr Z1 - coarse, Carbide, Type: AS1020

Article no.: 540600 AS1020

Select article variation and quantity

Type Unit price incl. VAT
  • Shank ⌀: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Tooth configuration Z1
Tooth type abbreviation Z1
Toothing grit designation coarse
Tool material Carbide
Shape AS1020
Shape description Cylindrical with end cut
Head ⌀ 10 mm
Head length 20 mm
Overall length 60 mm
Shank ⌀ 6 mm
Type of product Burr

Identification numbers & Classifications

Article number 540600 AS1020
EAN / GTIN 4045197155757
Manufacturer number 540600 AS1020

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 

Description

Version:

Shank ⌀ 6 mm.
GARANT burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide.
Cylindrical shape (ZYAS), with end cut.

Application:

Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation.

Downloads & documents

Compare with similar products

This article


Recommendations


Burr Z1 - coarse, Carbide, Type: AS1020

Burr Z1 - coarse, Carbide, Type: AS1020

Overall length 60 mm 60 mm 60 mm 64 mm 60 mm 60 mm 60 mm
Head ⌀ 10 mm 10 mm 10 mm 9.5 mm 10 mm 10 mm 10 mm
Tool material Carbide Carbide Carbide Carbide Carbide Carbide TiAlN Carbide DLC
Shank ⌀ 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm
Series Tooth configuration Z1 Tooth configuration Z5 Tooth configuration Z9 ‌Tooth configuration Z7 GARANT Master Uni GARANT Master Uni GARANT Master Alu
Type of product Burr Burr Burr Burr Burr Burr Burr
Head length 20 mm 20 mm 20 mm 19 mm 20 mm 20 mm 20 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart