{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z steel | |
Tooth type abbreviation | Z steel | |
Toothing grit designation | coarse | |
Tool material | Carbide | |
Shape | D0605 | |
Shape description | ball | |
Head ⌀ | 6 mm | |
Head length | 5 mm | |
Overall length | 50 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540740 D0605 | |
EAN / GTIN | 4045197804822 | |
Manufacturer number | 540740 D0605 |
This article |
Recommendations |
|
---|---|---|
Burr Z steel − coarse D0605 |
||
Shape | D0605 | D0605 |
Shape description | ball | Ball |
Head ⌀ | 6 | 6 |
Tool material | Carbide | Carbide |
Tooth type abbreviation | Z steel | Z1 |
Toothing grit designation | coarse | coarse |
Head length | 5 | 5 |