{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z steel | |
Tooth type abbreviation | Z steel | |
Toothing grit designation | coarse | |
Tool material | Carbide | |
Shape | C1020 | |
Shape description | ball nose | |
Head ⌀ | 9.6 mm | |
Head length | 19 mm | |
Overall length | 64 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540740 C1020 | |
EAN / GTIN | 4045197804808 |