• The item cannot be ordered due to missing prices.

Burr Z steel − coarse G1020

Article no.: 540740 G1020

Select article variation and quantity

Type Unit price incl. VAT
  • Shank ⌀: 6

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Tooth configuration Z steel
    Tooth type abbreviation Z steel
    Toothing grit designation coarse
    Tool material Carbide
    Shape G1020
    Shape description Pointed arch
    Head ⌀ 9.6 mm
    Head length 19 mm
    Overall length 64 mm
    Shank ⌀ 6 mm
    Type of product Burr

    Identification numbers & Classifications

    Article number 540740 G1020
    EAN / GTIN 4045197804914
    Manufacturer number 540740 G1020

    Application Table

    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    GG(G)
     

    Description

    Version:

    The innovative tooth geometry permits very high metal removal rates combined with smooth cutting and good guidance accuracy. The optimised chip formation (no pointed chips) ensures good surface quality. Shank ⌀ 6 mm.

    Application:

    Optimised for use on steel and steel castings.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart