{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z steel | |
Tooth type abbreviation | Z steel | |
Toothing grit designation | coarse | |
Tool material | Carbide | |
Shape | C0820 | |
Shape description | ball nose | |
Head ⌀ | 8 mm | |
Head length | 19 mm | |
Overall length | 64 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540740 C0820 | |
EAN / GTIN | 4045197804792 | |
Manufacturer number | 540740 C0820 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Burr Z steel − coarse C0820 |
||
Shape | C0820 | C0820 |
Shape description | ball nose | Ball nose |
Overall length | 64 | 60 |
Tool material | Carbide | Carbide |
Toothing grit designation | coarse | coarse |
Shank ⌀ | 6 | 6 |
Type of product | Burr | Burr |