• The item cannot be ordered due to missing prices.

Burr Z steel − coarse D1210

Article no.: 540740 D1210

Select article variation and quantity

Type Unit price incl. VAT
  • Shank ⌀: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Tooth configuration Z steel
Tooth type abbreviation Z steel
Toothing grit designation coarse
Tool material Carbide
Shape D1210
Shape description ball
Head ⌀ 12.7 mm
Head length 11 mm
Overall length 56 mm
Shank ⌀ 6 mm
Type of product Burr

Identification numbers & Classifications

Article number 540740 D1210
EAN / GTIN 4045197804853
Manufacturer number 540740 D1210

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
GG(G)
 

Description

Version:

The innovative tooth geometry permits very high metal removal rates combined with smooth cutting and good guidance accuracy. The optimised chip formation (no pointed chips) ensures good surface quality. Shank ⌀ 6 mm.

Application:

Optimised for use on steel and steel castings.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart