• The item cannot be ordered due to missing prices.

Burr Z steel − coarse A0820

Article no.: 540740 A0820
  • Shank ⌀: 6

Product details

Technical Data

Series Tooth configuration Z steel
Tooth type abbreviation Z steel
Toothing grit designation coarse
Tool material Carbide
Shape A0820
Shape description cylindrical
Head ⌀ 8 mm
Head length 19 mm
Overall length 64 mm
Shank ⌀ 6 mm
Type of product Burr

Identification numbers & Classifications

Article number 540740 A0820
EAN / GTIN 4045197804716
Manufacturer number 540740 A0820

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
GG(G)
 

Description

Version:

The innovative tooth geometry permits very high metal removal rates combined with smooth cutting and good guidance accuracy. The optimised chip formation (no pointed chips) ensures good surface quality. Shank ⌀ 6 mm.

Application:

Optimised for use on steel and steel castings.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart