{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | GARANT Master Uni | |
Type of cut | Unequal toothing | |
Toothing grit designation | medium | |
Tool material | Carbide | |
Shape description | round arch | |
Head ⌀ | 12 mm | |
Head length | 25 mm | |
Overall length | 65 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540220 F1225 | |
EAN / GTIN | 4062406586539 | |
Manufacturer number | 540220 F1225 |
This article |
Recommendations |
|||
---|---|---|---|---|
Burr GARANT Master Uni – medium, Carbide, Type: F1225 |
||||
Shape description | round arch | round arch | round arch | round arch |
Overall length | 65 mm | 65 mm | 65 mm | 65 mm |
Head ⌀ | 12 mm | 12 mm | 12 mm | 12 mm |
Tool material | Carbide | Carbide | Carbide | Carbide |
Toothing grit designation | medium | very fine | coarse | very coarse (NF/Alu) |
Type of product | Burr | Burr | Burr | Burr |
Head length | 25 mm | 25 mm | 25 mm | 25 mm |