{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | GARANT Master Uni | |
Type of cut | Unequal toothing | |
Toothing grit designation | medium | |
Tool material | Carbide | |
Shape description | teardrop | |
Head ⌀ | 12 mm | |
Head length | 20 mm | |
Overall length | 60 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540220 E1220 | |
EAN / GTIN | 4062406586638 | |
Manufacturer number | 540220 E1220 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Burr GARANT Master Uni – medium, Carbide, Type: E1220 |
|||||
Shape description | teardrop | teardrop | teardrop | teardrop | teardrop |
Overall length | 60 mm | 220 mm | 60 mm | 60 mm | 220 mm |
Head ⌀ | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm |
Tool material | Carbide | Carbide | Carbide | Carbide TiAlN | Carbide |
Series | GARANT Master Uni | Tooth configuration Z7 | Tooth configuration Z7 | GARANT Master Uni | GARANT Master Uni |
Type of product | Burr | Burr | Burr | Burr | Burr |
Head length | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm |