{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z7 | |
Tooth type abbreviation | Z7 | |
Type of cut | staggered teeth | |
Toothing grit designation | medium | |
Tool material | Carbide | |
Shape | Teardrop | |
Shape description | teardrop | |
Head ⌀ | 12 mm | |
Head length | 20 mm | |
Overall length | 220 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540350 E1220 | |
EAN / GTIN | 4045197522306 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Burr Z7 − medium, diamond cut E1220 |
||
Shape | Teardrop | E1220 |
Head ⌀ | 12 | 12 |
Tool material | Carbide | Carbide |
Type of cut | staggered teeth | staggered teeth |
Shank ⌀ | 6 | 6 |
Type of product | Burr | Burr |
Head length | 20 | 20 |