{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z7 | |
Tooth type abbreviation | Z7 | |
Type of cut | staggered teeth | |
Toothing grit designation | medium | |
Tool material | Carbide | |
Shape | Ball shape | |
Shape description | ball | |
Head ⌀ | 10 mm | |
Head length | 9 mm | |
Overall length | 209 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540350 D1009 | |
EAN / GTIN | 4045197222442 | |
Manufacturer number | 540350 D1009 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Burr Z7 − medium, diamond cut D1009 |
||
Shape | Ball shape | D1009 |
Head ⌀ | 10 | 9.5 |
Tool material | Carbide | Carbide |
Tooth type abbreviation | Z7 | Z7 |
Toothing grit designation | medium | medium |
Shank ⌀ | 6 | 6 |
Series | Tooth configuration Z7 | Tooth configuration Z7 |