• The item cannot be ordered due to missing prices.

Burr Z7 − medium, diamond cut D1210

Article no.: 540350 D1210

Select article variation and quantity

Type Unit price incl. VAT
  • Shank ⌀: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Tooth configuration Z7
Tooth type abbreviation Z7
Type of cut staggered teeth
Toothing grit designation medium
Tool material Carbide
Shape Ball shape
Shape description ball
Head ⌀ 12 mm
Head length 10 mm
Overall length 210 mm
Shank ⌀ 6 mm
Type of product Burr

Identification numbers & Classifications

Article number 540350 D1210
EAN / GTIN 4045197222459
Manufacturer number 540350 D1210

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
Ti
 
GG(G)
 
Uni
 

Description

Version:

GARANT burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide.
Shank length 200 mm (can be cut to length).
Shank ⌀ 6 mm.
Shape D ball(KUD).

Application:

Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation.
Do not start the machine until the burr is inside the component.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart