{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z7 | |
Tooth type abbreviation | Z7 | |
Type of cut | staggered teeth | |
Toothing grit designation | medium | |
Tool material | Carbide | |
Shape | Ball shape | |
Shape description | Ball | |
Head ⌀ | 8 mm | |
Head length | 7 mm | |
Overall length | 207 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540350 D0807 | |
EAN / GTIN | 4045197222435 | |
Manufacturer number | 540350 D0807 |
This article |
Recommendations |
|
---|---|---|
Burr Z7 − medium, diamond cut D0807 |
||
Shape | Ball shape | D0807 |
Head ⌀ | 8 | 8 |
Tool material | Carbide | Carbide |
Tooth type abbreviation | Z7 | Z steel |
Toothing grit designation | medium | coarse |
Shank ⌀ | 6 | 6 |
Head length | 7 | 7 |