{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | GARANT Master Uni | |
Type of cut | Unequal toothing | |
Toothing grit designation | medium | |
Tool material | Carbide | |
Shape description | round arch | |
Head ⌀ | 16 mm | |
Head length | 30 mm | |
Overall length | 70 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540220 F1630 | |
EAN / GTIN | 4062406586546 | |
Manufacturer number | 540220 F1630 |
This article |
Recommendations |
|||
---|---|---|---|---|
Burr GARANT Master Uni – medium, Carbide, Type: F1630 |
||||
Shape description | round arch | round arch | Rundbøjning | round arch |
Overall length | 70 mm | 70 mm | 75 mm | 70 mm |
Head ⌀ | 16 mm | 16 mm | 16 mm | 16 mm |
Tool material | Carbide | Carbide | Carbide | Carbide TiAlN |
Series | GARANT Master Uni | Tooth configuration Z9 | Tooth configuration Z7 | GARANT Master Uni |
Type of product | Burr | Burr | Burr | Burr |
Head length | 30 mm | 30 mm | 30 mm | 30 mm |