{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z9 | |
Tooth type abbreviation | Z9 | |
Toothing grit designation | very coarse (NF/Alu) | |
Tool material | Carbide | |
Shape | F1630 | |
Shape description | round arch | |
Head ⌀ | 16 mm | |
Head length | 30 mm | |
Overall length | 70 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540709 F1630 | |
EAN / GTIN | 4045197522542 | |
Manufacturer number | 540709 F1630 |
This article |
Recommendations |
|||
---|---|---|---|---|
Burr Z9 very coarse (NF/Alu) F1630 |
||||
Shape description | round arch | Rundbøjning | round arch | round arch |
Overall length | 70 | 75 | 70 | 70 |
Head ⌀ | 16 | 16 | 16 | 16 |
Toothing grit designation | very coarse (NF/Alu) | medium | medium | medium |
Shank ⌀ | 6 | 6 | 6 | 6 |
Type of product | Burr | Burr | Burr | Burr |
Head length | 30 | 30 | 30 | 30 |