• The item cannot be ordered due to missing prices.

Alternative article:

Burr Z9 very coarse (NF/Alu) C1020

Article no.: 540709 C1020

Select article variation and quantity

Type Unit price incl. VAT
  • Shank ⌀: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Tooth configuration Z9
Tooth type abbreviation Z9
Toothing grit designation very coarse (NF/Alu)
Tool material Carbide
Shape C1020
Shape description ball nose
Head ⌀ 10 mm
Head length 20 mm
Overall length 60 mm
Shank ⌀ 6 mm
Type of product Burr

Identification numbers & Classifications

Article number 540709 C1020
EAN / GTIN 4045197522474
Manufacturer number 540709 C1020

Application Table

Alu Mg
 
CuZn
 
Plastic, GRP
 

Description

Version:

Shank ⌀ 6 mm.
GARANT burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide.
Shape C cylindrical ball nose (WRC).

Application:

Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation.

Downloads & documents

Compare with similar products

This article


Recommendations


Burr Z9 very coarse (NF/Alu) C1020

Burr Z9 very coarse (NF/Alu) C1020

Shape C1020 C1020 C1020 C1020
Shape description ball nose ball nose ball nose Ball nose
Overall length 60 60 60 60
Head ⌀ 10 10 10 10
Tool material Carbide Carbide Carbide Carbide
Shank ⌀ 6 6 6 6
Type of product Burr Burr Burr Burr

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart