{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z9 | |
Tooth type abbreviation | Z9 | |
Toothing grit designation | very coarse (NF/Alu) | |
Tool material | Carbide | |
Shape | AS1225 | |
Shape description | Cylindrical with end cut | |
Head ⌀ | 12 mm | |
Head length | 25 mm | |
Overall length | 65 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540709 AS1225 | |
EAN / GTIN | 4045197679796 | |
Manufacturer number | 540709 AS1225 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Burr Z9 very coarse (NF/Alu) AS1225 |
|||||
Overall length | 65 | 65 | 65 | 65 | 65 |
Head ⌀ | 12 | 12 | 12 | 12 | 12 |
Tool material | Carbide | Carbide | Carbide | Carbide TiAlN | Carbide DLC |
Shank ⌀ | 6 | 6 | 6 | 6 | 6 |
Series | Tooth configuration Z9 | Tooth configuration Z1 | GARANT Master Uni | GARANT Master Uni | GARANT Master Alu |
Type of product | Burr | Burr | Burr | Burr | Burr |
Head length | 25 | 25 | 25 | 25 | 25 |