• The item cannot be ordered due to missing prices.

Burr GARANT Master Alu − very rough (non-ferrous / aluminum) AS1225

Article no.: 547600 AS1225

Select article variation and quantity

Type Unit price incl. VAT
  • Shank ⌀: 6

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Series GARANT Master Alu
    Toothing grit designation very coarse
    Tool material Carbide DLC
    Shape AS1225
    Shape description Cylindrical with end cut
    Head ⌀ 12 mm
    Head length 25 mm
    Overall length 65 mm
    Shank ⌀ 6 mm
    Type of product Burr

    Identification numbers & Classifications

    Article number 547600 AS1225
    EAN / GTIN 4067263736424
    Manufacturer number 547600 AS1225

    Application Table

    Alu Mg
     
    CuZn
     
    Plastic, GRP
     

    Description

    Version:

    GARANT burrs are manufactured from the highest quality carbide with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide.
    The newly developed innovative tooth geometry permits very high metal removal rates combined with smooth cutting and good guidance accuracy. No chip adhesion and excellent surface results. Shank ⌀ 6mm. Suitable for use in roughing and finishing applications. With high-performance coating for longer tool life, less heat input and reduced chip adhesion.
    • High rate of material removal.
    • Smooth running.
    • High-performance coating for low thermal stress, longer tool life, and improved chip evacuation.
    • State-of-the-art substrate optimised for aluminium materials.
    • Maximum tool life.
    Cylindrical shape (ZYAS), with end cut.

    Application:

    Optimised for machining hard and soft aluminum alloys, plastics, bronze and non-ferrous metals. Suitable for both manual and industrial robots. For deburring, edge breaking, cleaning, weld and surface preparation.

    Note:

    Materials with poor heat conductivity; reduce speed to avoid overheating of the burr and smearing.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart