{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z9 | |
Tooth type abbreviation | Z9 | |
Toothing grit designation | very coarse (NF/Alu) | |
Tool material | Carbide | |
Shape | D1210 | |
Shape description | ball | |
Head ⌀ | 12 mm | |
Head length | 10 mm | |
Overall length | 51 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540709 D1210 | |
EAN / GTIN | 4045197522511 | |
Manufacturer number | 540709 D1210 |
This article |
Recommendations |
||
---|---|---|---|
Burr Z9 very coarse (NF/Alu), Carbide, Type: D1210 |
|||
Shape description | ball | ball | ball |
Overall length | 51 mm | 51 mm | 51 mm |
Tool material | Carbide | Carbide | Carbide |
Toothing grit designation | very coarse (NF/Alu) | fine | medium |
Shank ⌀ | 6 mm | 6 mm | 6 mm |
Type of product | Burr | Burr | Burr |
Head length | 10 mm | 10 mm | 10 mm |