{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | GARANT Master Uni | |
Type of cut | Unequal toothing | |
Toothing grit designation | medium | |
Tool material | Carbide | |
Shape description | round arch | |
Head ⌀ | 6 mm | |
Head length | 18 mm | |
Overall length | 50 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540220 F0618 | |
EAN / GTIN | 4062406586508 | |
Manufacturer number | 540220 F0618 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Burr GARANT Master Uni – medium, Carbide, Type: F0618 |
||||||
Shape description | round arch | round arch | round arch | round arch | round arch | round arch |
Overall length | 50 mm | 50 mm | 50 mm | 50 mm | 50 mm | 50 mm |
Head ⌀ | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide |
Toothing grit designation | medium | fine | very coarse (NF/Alu) | medium | coarse | coarse |
Type of product | Burr | Burr | Burr | Burr | Burr | Burr |
Head length | 18 mm | 18 mm | 18 mm | 18 mm | 18 mm | 18 mm |