{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z7 | |
Tooth type abbreviation | Z7 | |
Type of cut | staggered teeth | |
Toothing grit designation | medium | |
Tool material | Carbide | |
Shape | M1020 | |
Shape description | pointed cone | |
Head ⌀ | 10 mm | |
Head length | 20 mm | |
Overall length | 64 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540750 M1020 | |
EAN / GTIN | 4045197723703 | |
Manufacturer number | 540750 M1020 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Burr Z7 − medium, diamond cut M1020 |
|||||
Shape description | pointed cone | pointed cone | pointed cone | pointed cone | pointed cone |
Overall length | 64 | 60 | 60 | 60 | 60 |
Head ⌀ | 10 | 10 | 10 | 10 | 10 |
Tool material | Carbide | Carbide | Carbide | Carbide TiAlN | Carbide |
Shank ⌀ | 6 | 6 | 6 | 6 | 6 |
Series | Tooth configuration Z7 | Tooth configuration Z1 | Tooth configuration Z FINE | GARANT Master Uni | GARANT Master Uni |
Head length | 20 | 20 | 20 | 20 | 20 |