{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z7 | |
Tooth type abbreviation | Z7 | |
Type of cut | staggered teeth | |
Toothing grit designation | medium | |
Tool material | Carbide | |
Shape | C0616 | |
Shape description | ball nose | |
Head ⌀ | 6 mm | |
Head length | 18 mm | |
Overall length | 50 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540750 C0616 | |
EAN / GTIN | 4045197723505 | |
Manufacturer number | 540750 C0616 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Burr Z7 − medium, diamond cut C0616 |
||
Shape | C0616 | Ball nose |
Shape description | ball nose | Ball nose |
Overall length | 50 | 216 |
Tooth type abbreviation | Z7 | Z7 |
Toothing grit designation | medium | medium |
Type of cut | staggered teeth | staggered teeth |
Shank ⌀ | 6 | 6 |