{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z7 | |
Tooth type abbreviation | Z7 | |
Type of cut | staggered teeth | |
Toothing grit designation | medium | |
Tool material | Carbide | |
Shape | L1630 | |
Shape description | round cone | |
Head ⌀ | 16 mm | |
Head length | 33.3 mm | |
Overall length | 78 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540750 L1630 | |
EAN / GTIN | 4045197723734 | |
Manufacturer number | 540750 L1630 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Burr Z7 − medium, diamond cut L1630 |
|||
Shape description | round cone | round cone | round cone |
Overall length | 78 | 70 | 70 |
Tool material | Carbide | Carbide | Carbide TiAlN |
Type of cut | staggered teeth | Unequal toothing | Unequal toothing |
Shank ⌀ | 6 | 6 | 6 |
Series | Tooth configuration Z7 | GARANT Master Uni | GARANT Master Uni |
Head length | 33.3 | 30 | 30 |