{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z7 | |
Tooth type abbreviation | Z7 | |
Type of cut | staggered teeth | |
Toothing grit designation | medium | |
Tool material | Carbide | |
Shape | E0813 | |
Shape description | teardrop | |
Head ⌀ | 8 mm | |
Head length | 15 mm | |
Overall length | 60 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540750 E0813 | |
EAN / GTIN | 4045197967343 | |
Manufacturer number | 540750 E0813 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Burr Z7 − medium, diamond cut E0813 |
|||
Shape description | teardrop | teardrop | teardrop |
Overall length | 60 | 53 | 53 |
Tool material | Carbide | Carbide | Carbide TiAlN |
Toothing grit designation | medium | medium | medium |
Type of cut | staggered teeth | Unequal toothing | Unequal toothing |
Type of product | Burr | Burr | Burr |
Head length | 15 | 13 | 13 |