{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Tooth configuration Z7 | |
Tooth type abbreviation | Z7 | |
Type of cut | staggered teeth | |
Toothing grit designation | medium | |
Tool material | Carbide | |
Shape | E0610 | |
Shape description | Teardrop | |
Head ⌀ | 6 mm | |
Head length | 10 mm | |
Overall length | 40 mm | |
Shank ⌀ | 3 mm | |
Type of product | Burr |
Article number | 546900 E0610 | |
EAN / GTIN | 4045197156815 | |
Manufacturer number | 546900 E0610 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Mini burr Z7 − medium, diamond cut E0610 |
||||||
Shape description | Teardrop | Teardrop | Teardrop | teardrop | teardrop | teardrop |
Overall length | 40 | 40 | 42 | 50 | 50 | 50 |
Toothing grit designation | medium | fine | medium | medium | medium | medium |
Shank ⌀ | 3 | 3 | 3 | 6 | 6 | 6 |
Serie | Tooth configuration Z7 | Tooth configuration Z5 | Tooth configuration Z7 | Tooth configuration Z7 | GARANT Master Uni | GARANT Master Uni |
Type of product | Burr | Burr | Burr | Burr | Burr | Burr |
Head length | 10 | 10 | 9.5 | 10 | 10 | 10 |