{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Tooth configuration Z7 | |
Tooth type abbreviation | Z7 | |
Type of cut | staggered teeth | |
Toothing grit designation | medium | |
Tool material | Carbide | |
Shape | A0313 | |
Shape description | Cylindrical | |
Head ⌀ | 3 mm | |
Head length | 13 mm | |
Overall length | 40 mm | |
Shank ⌀ | 3 mm | |
Type of product | Burr |
Article number | 546900 A0313 | |
EAN / GTIN | 4045197521804 | |
Manufacturer number | 546900 A0313 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Mini burr Z7 − medium, diamond cut A0313 |
|||||
Overall length | 40 | 40 | 40 | 38 | 40 |
Head ⌀ | 3 | 3 | 3 | 3 | 3 |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide |
Shank ⌀ | 3 | 3 | 3 | 3 | 3 |
Serie | Tooth configuration Z7 | Tooth configuration Z5 | Tooth configuration Z FINE | Tooth configuration Z7 | Tooth configuration Z9 |
Type of product | Burr | Burr | Burr | Burr | Burr |
Head length | 13 | 13 | 13 | 14 | 13 |