• The item cannot be ordered due to missing prices.

Mini burr Z7 − medium, diamond cut AF0324

Article no.: 546900 AF0324

Select article variation and quantity

Type Unit price incl. VAT
  • Shank ⌀: 3

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series ‌Tooth configuration Z7
    Tooth type abbreviation Z7
    Type of cut staggered teeth
    Toothing grit designation medium
    Tool material Carbide
    Shape AF0324
    Shape description Cylindrical with guide face
    Head ⌀ 3 mm
    Head length 24 mm
    Overall length 40 mm
    Shank ⌀ 3 mm
    Type of product Burr

    Identification numbers & Classifications

    Article number 546900 AF0324
    EAN / GTIN 4045197887870
    Manufacturer number 546900 AF0324

    Application Table

    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    Uni
     

    Description

    Version:

    GARANT burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide.
    Carbide mini burr with shank ⌀ 3 mm.
    With guide face at the tip. Precise deburring without damage to the workpiece.

    Application:

    Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart