{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z7 | |
Tooth type abbreviation | Z7 | |
Type of cut | staggered teeth | |
Toothing grit designation | medium | |
Tool material | Carbide | |
Shape | F0613 | |
Shape description | Round arch | |
Head ⌀ | 6 mm | |
Head length | 13 mm | |
Overall length | 43 mm | |
Shank ⌀ | 3 mm | |
Type of product | Burr |
Article number | 546900 F0613 | |
EAN / GTIN | 4045197156846 | |
Manufacturer number | 546900 F0613 |
This article |
Recommendations |
||
---|---|---|---|
Mini burr Z7 − medium, diamond cut F0613 |
on request
In stock
190 pieces in stock
143,88 SEK
plus VAT at the current rate
Prices plus delivery costs
|
||
Form | F0613 | F0613 | F0613 |
totallängd | 43 | 43 | 45 |
Huvud-⌀ | 6 | 6 | 6,4 |
förkortning tandning | Z7 | Z5 | Z7 |
Tandningsfinhetsgrad | medium | fin | medel |
Produktslag | Burr | Burr | Roterande fil |
huvudlängd | 13 | 13 | 12,7 |