• The item cannot be ordered due to missing prices.

Mini burr Z7 − medium, diamond cut G0313

Article no.: 546900 G0313

Select article variation and quantity

Type Unit price incl. VAT
  • Shank ⌀: 3

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Tooth configuration Z7
    Tooth type abbreviation Z7
    Type of cut staggered teeth
    Toothing grit designation medium
    Tool material Carbide
    Shape G0313
    Shape description Pointed arch
    Head ⌀ 3 mm
    Head length 13 mm
    Overall length 40 mm
    Shank ⌀ 3 mm
    Type of product Burr

    Identification numbers & Classifications

    Article number 546900 G0313
    EAN / GTIN 4045197156860
    Manufacturer number 546900 G0313

    Application Table

    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    Uni
     

    Description

    Version:

    GARANT burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide.
    Carbide mini burr with shank ⌀ 3 mm.

    Application:

    Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Mini burr Z7 − medium, diamond cut G0313

    Mini burr Z7 − medium, diamond cut G0313

    Head ⌀ 3 3
    Tool material Carbide Carbide
    Tooth type abbreviation Z7 Z7
    Type of cut staggered teeth staggered teeth
    Series Tooth configuration Z7 ‌Tooth configuration Z7
    Type of product Burr Burr
    Head length 13 14

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart