{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Tooth configuration Z7 | |
Tooth type abbreviation | Z7 | |
Type of cut | staggered teeth | |
Toothing grit designation | medium | |
Tool material | Carbide | |
Shape | AS0613 | |
Shape description | Cylindrical with end cut | |
Head ⌀ | 6 mm | |
Head length | 13 mm | |
Overall length | 43 mm | |
Shank ⌀ | 3 mm | |
Type of product | Burr |
Article number | 546900 AS0613 | |
EAN / GTIN | 4045197156730 | |
Manufacturer number | 546900 AS0613 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Mini burr Z7 − medium, diamond cut AS0613 |
||||
Shape | AS0613 | AS0613 | AS0613 | AS0613 |
Tool material | Carbide | Carbide | Carbide | Carbide |
Tooth type abbreviation | Z7 | Z5 | Z FINE | Z7 |
Toothing grit designation | medium | fine | very fine | medium |
Shank ⌀ | 3 | 3 | 3 | 3 |
Serie | Tooth configuration Z7 | Tooth configuration Z5 | Tooth configuration Z FINE | Tooth configuration Z7 |
Head length | 13 | 13 | 13 | 12.7 |