{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z9 | |
Tooth type abbreviation | Z9 | |
Toothing grit designation | very coarse (NF/Alu) | |
Tool material | Carbide | |
Shape | A0313 | |
Shape description | Cylindrical | |
Head ⌀ | 3 mm | |
Head length | 13 mm | |
Overall length | 40 mm | |
Shank ⌀ | 3 mm | |
Type of product | Burr |
Article number | 546908 A0313 | |
EAN / GTIN | 4045197804969 | |
Manufacturer number | 546908 A0313 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Mini burr Z9 very coarse (NF/Alu), Carbide, Type: A0313 |
|||||
Shape description | Cylindrical | Cylindrical | Cylindrical | Cylindrical | Cylindrical |
Overall length | 40 mm | 40 mm | 40 mm | 40 mm | 38 mm |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide |
Toothing grit designation | very coarse (NF/Alu) | fine | very fine | medium | medium |
Shank ⌀ | 3 mm | 3 mm | 3 mm | 3 mm | 3 mm |
Type of product | Burr | Burr | Burr | Burr | Burr |
Head length | 13 mm | 13 mm | 13 mm | 13 mm | 14 mm |