{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z9 | |
Tooth type abbreviation | Z9 | |
Toothing grit designation | very coarse (NF/Alu) | |
Tool material | Carbide | |
Shape | G0313 | |
Shape description | Pointed arch | |
Head ⌀ | 3 mm | |
Head length | 13 mm | |
Overall length | 40 mm | |
Shank ⌀ | 3 mm | |
Type of product | Burr |
Article number | 546908 G0313 | |
EAN / GTIN | 4045197805003 | |
Manufacturer number | 546908 G0313 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Mini burr Z9 very coarse (NF/Alu), Carbide, Type: G0313 |
|||||
Shape | G0313 | G0313 | G0313 | G0313 | G0313 |
Head ⌀ | 3 mm | 3 mm | 3 mm | 3 mm | 3 mm |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide |
Tooth type abbreviation | Z9 | Z5 | Z7 | Z FINE | Z7 |
Shank ⌀ | 3 mm | 3 mm | 3 mm | 3 mm | 3 mm |
Series | Tooth configuration Z9 | Tooth configuration Z5 | Tooth configuration Z7 | Tooth configuration Z FINE | Tooth configuration Z7 |
Type of product | Burr | Burr | Burr | Burr | Burr |